Beli Pipa Ac 1 Pk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hoda AC Pipe (Pipa AC)Deskripsi:PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- Daikin Air Conditioner Multi Split (AC / Pendingin Udara)Deskripsi:AC Multi S Daikin 0.5PK + 0.75PKAC Air ConditionerAC Split Wall Daikin Multi-S2MKC30QVM4CTKC15RVM4+CTKC15RVM4atribut:
- Cooling Capacity (PK): Indoor I : 0.5; Kapasitas Indoor II : 0.75
- Power (W): 690
- Dimensions (HxWxD) (mm): 285x770x223 (indoor); 550x675x284 (outdoor)
- Pipe Size (inch): 1/4x3/8
- Max. Pipe Length (m): 25
- Max. Pipe Height (m): 15
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- Gree Air Conditioner Split Wall (AC / Pendingin Udara)Deskripsi:AC Split Wall Gree 1.5PK Deluxe Low WattAC Air ConditionerAC Split Wall Gree C3E Deluxe Low WattGWC-12C3E
- Daikin AC Cassette Non Inverter (AC Plafon)Deskripsi:AC Cassette Daikin 2.5PK Non InverterAC Air ConditionerAC Cassette Daikin Malaysia Non InverterFCRN60FXV14+RN60CXV1A4 (Wireless)Aksesoris : Remote : BRC52A62Panel : BC50F2XW4atribut:
- Cooling Capacity (PK): 2.5
- Capacity Cooler (BTU/hour): 23000
- Power (kW): 2.05
- Dimensions (HxWxD) (mm): 246x840x840 (Indoor), 651x855x328 (Outdoor)
- Pipe Size (inch): 1/4x5/8
- Max. Pipe Length (m): 30
- Max. Pipe Height (m): 15
- Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
- Sanken Floor Standing AC (AC Lantai)Deskripsi:Keterangan Singkat : Sanken ESF-35R4D/L Floor Standing Air Conditioner [3PK] merupakan AC Standing dengan kapasitas pendinginan 3 PK dengan tingkat kecepatan putaran 23700 Btu/h. AC ini dilengkapi dengan front panel display Touchscreen (LED) sehingga lebih mudah digunakanatribut:
- Energy Saving Rate: None
- Ranking: None
- Panel Assy: White
- Cabinet Assy: White
- Maximum Input Power: None
- Cooling Capacity (BTU/hour): 26000
- Fan Compressor Capacitor (µF): 50
- Fan Power (W): 53
- Fan Power Capacitor: None
- Fan Power Motor: None
- Frequency (Hz): 50
- Maximum High Pressure: None
- Maximum Input Power (A): 13.0
- Maximum Low Pressure: None
- Minimum Input Power: None
- Refrigrant Type: R410A
- Voltage (V): 220
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- LG Air Conditioner Split Wall (AC / Pendingin Udara)Deskripsi:AC Split Wall LG 1.5PK Dual Cool Eco InverterAC Air ConditionerAC Split Wall LG Dual Cool EcoT13EV4atribut:
- Cooling Capacity (PK): 1.5
- Capacity Cooler (BTU/hour): 12000
- Power (kW): 1030
- Dimensions (HxWxD) (mm): 837x308x189 (indoor); 720x500x230 (outdoor)
- Pipe Size (inch): 1/4x3/8
- Max. Pipe Length (m): 20
- Max. Pipe Height (m): 15
- Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 32 (1 1/4inch)
- Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 40 (1 1/2inch)
- Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 25 (1inch)
- Length (m): ±2
- Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 6 (1/4inch)
- Daikin AC Floor Standing (AC Lantai)Deskripsi:AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
- Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)Deskripsi:AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
- Polytron Floor Standing Air Conditioner (AC Lantai)Deskripsi:Polytron Floor Standing Air Conditioner mampu mendinginkan ruangan yang luas sekalipun. Proses instalasi yang mudah serta tampilan eksterior yang elegan, siap memperindah ruangan manapun yang anda inginkan.Sleep ModeSistem ini akan menambahkan kenyamanan dengan menurunkan tingkat kebisingan dan menaikan otomatis suhu 1 derajat Celcius selama anda beristirahat.3D Flow TechnologyHembusan udara dingin ke segala arah menjadikan pendinginan lebih merata ke seluruh ruangan.Self Diagnosis & ProtectionMicro chip dalam sistem kendali elektronik akan mendeteksi tanda-tanda kerusakan dini pada sistem pendingin dan menghindarkan sistem dari kerusakan fatal.Auto RestartSistem Kendali elektronik dilengkapi chip memory. Setelah listrik padam, AC dapat kembali beroperasi secara otomatis pada mode pendingin yang telah anda atur sebelumnya.Active Cleaning FunctionFitur ini dapat mencegah dan mengurangi koloni jamur, bakteri, serta endapan debu yang menempel pada evaporator.
- Panasonic AC Floor Standing (AC Lantai)Deskripsi:AC Floor Standing Panasonic 2PKAC Air ConditionerAC Floor Standing Panasonic Non InverterCS-J18FFP5 + CU-J18FFP5 (Wireless)atribut:
- Cooling Capacity (PK): 2
- Capacity Cooler (BTU/hour): 19100
- Power (kW): 5.6
- Dimensions (HxWxD) (mm): 1680x500x298 (indoor); 700x998x320 (outdoor)
- Pipe Size (inch): 1/4x5/8
- Max. Pipe Length (m): 15
- Max. Pipe Height (m): 10
- SNI License: Yes
- SNI Number: 824 220067
Daftar Harga Pipa Ac 1 Pk Terbaru October 2026
| Hoda AC Pipe (Pipa AC) | Rp389.900 |
| Armaflex Insulation Pipe H-Series Class 1 (Pipa AC) | Rp24.900 |
| Armaflex Insulation Pipe F-Series Class 1 (Pipa AC) | Rp20.900 |
| Daikin Air Conditioner Multi Split (AC / Pendingin Udara) | Rp16.999.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
| Gree Air Conditioner Split Wall (AC / Pendingin Udara) | Rp7.399.900 |
| Daikin AC Cassette Non Inverter (AC Plafon) | Rp26.999.900 |
| Armaflex Insulation Pipe M-Series Class 1 (Pipa AC) | Rp34.900 |
| Sanken Floor Standing AC (AC Lantai) | Rp13.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ktP107538749-4.jpg)
/qwP105216968-4.jpg)
/q4P105216940-1.jpg)
/hcP107538624-1.jpg)
/f1P104821541-1.jpg)
%20Tipe%20AW/3aP105178118-1.jpg)
/fnP107538563-1.jpg)
/huP107538642-1.jpg)
/rnP105216995-1.jpg)
/ilP106952669-1.jpg)
/8oP101000312-2.jpg)
/e5P107538509-1.jpg)
/1sP105217064-1.jpg)
/2aP105217082-1.jpg)
/0jP105217019-2.jpg)
/pmP105216922-1.jpg)
/j4P107538688-1.jpg)
/icP107538660-1.jpg)
/qmP105972958-1.jpg)
/guP107538606-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)